Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Tingley

Model # :WBB2779324

MPN #: J44241

Eclipse™ Tri-Hazard Protection Jacket, Size Men's Small, Storm Fly Front, Hood Snaps, Blue

Product Description
The Eclipse Offers Tri-Hazard Liquid-Proof, Arc Flash, and Flash Fire Protection. Patent pending Thermo-Grid technology helps block out heat energywhile the flame resistant PVC coating on Nomex® provides 100% liquid proof protection in a soft, lightweight suit. The Eclipse is engineered for protection – made to resist industrial acids, chemicals, and caustics. Conforms to ASTM F1891 for Arc Thermal Performance and NFPA 70E – HRC 2. Jacket and Overall styles conform to ASTM F2733 for Flash Fire Performance. All seams are Therm-O-Rad sealed for 100% liquid proof protection. No needle holes for chemicals to penetrate. Exterior PVC coating for excellent chemical resistance. High jacket collar with hook and loop throat closure for increased splash and drip protection. Soft, supple feel for all day comfort. Distinctive safety blue color for easy identification.

PRICE
$97.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

SizeS
Fabric Weight10.5 OZ

Product Details

TypeRain Coat
ColorBlue
Number of Pockets0
StyleBlue Eclipse
Closure TypeSnaps
MaterialPVC On Nomex®
GenderMen's
Package Quantity1
DescriptionEclipse™ Tri-Hazard Protection Jacket
Manufacturers Part NumberJ44241
BrandTingley