Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Vollrath

Model # :WBB1226117

MPN #: 46202

Vollrath® Triennium Beverage Service, 46202, 34 Oz. Quart Capacity, Mirror Finish

Product Description
Vollrath, Triennium Beverage Service, 46202, 34 Oz. Quart Capacity, Mirror Finish

Features:
  • Available in satin or mirror-finish exterior to complement any dcor
  • Stainless steel is resistant to corrosion, pitting and rusting
  • Unique triangular body design creates an elegant and upscale presentation
  • Satin-finish interior to minimize the appearance of wear - extends life of product
  • Knob top lid for easy refilling
  • Sturdy hidden hinge design for greater durability
  • Seamless spouts offer an elegant look, precise directional pouring and easy cleaning
  • Offered in a variety of sizes to accommodate individual table service as well as buffet presentation
  • Dishwasher safe
PRICE
$149.95

Min. purchase quantity is 3
3
3
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Product Details

StyleMirror
Manufacturers Part Number46202
Capacity34 oz
Package Quantity1
DescriptionTriennium Beverage Service
BrandVollrath