This is a genuine Dirt Devil upright vacuum belt. It fits vacuums that use a Style 4 or Style 5 belt. This is a flat belt which is used to transfer motion from the drive shaft to the brushroll. Th brushroll spins inside the suction nozzle in order to agitate the fibers of carpet or upholstery. This loosens dirt for a thorough clean. Note that the old belt may seem larger then the replacement belt because they get stretched out over time. One belt is included per package. For Use With: Jet JSM-403 1/2-inch Square Drive Impact Wrench
Durable, quality tools that can withstand frequent and rigorous applications, the R6 Series can handle 6 hour workdays and get the job done. Short barrel length features a round shank design Pistol grip with variable-speed trigger for precise impact control on gradual starts and stops Standard spring retainer permits quick changing of tools Includes 4 piece chisel set
Safely uncover sensitive tree roots and other underground objects with the AirSpade® 5000 Arbor Series -- the latest innovation in the AirSpade® product line. Featuring an in-line style handle, AirSpade® 5000 Arbor is designed for air excavation applications where gripping the tool in a vertical position is preferred. AirSpade® 5000 Arbor harnesses the power of compressed air by incorporating the high-performance, proprietary AirSpade® Supersonic Nozzle. Fabricated from extra-hardened stainless steel, the nozzle generates a laser-like air jet that moves at twice the speed of sound for ...
Safely uncover underground utilities with the AirSpade® 5000 Utility Series - the latest innovation in the AirSpade® product line. Featuring an in-line style handle, AirSpade® 5000 Utility is designed for air excavation applications where gripping the tool in a vertical position is preferred. AirSpade® 5000 Utility harnesses the power of compressed air by incorporating the high-performance, proprietary AirSpade® Supersonic Nozzle. Fabricated from non-sparking bronze, the nozzle generates a laser-like air jet that moves at twice the speed of sound for faster, more effective digging. ...