Sturdy, non-leaking sprayers are a dependable choice-engineered not to leak even if the bottle tips over. Three-finger trigger and rear support make extended use more comfortable, for less fatigue. Up to 30% greater output per stroke significantly reduces the number of times you pull the trigger. Long lasting outer body protects piston assembly from damage during use and storage. Great for restroom cleaning, housekeeping, window cleaning, car washes, auto detailing, pest control, and lawn care.
Boardwalk® General Purpose Trigger Sprayer, 8" Tube, Fits 16 oz to 24 oz Bottles, White, 24/CT
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$39.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 8 in |
Product Details
| Style | No-Leak Design |
| Type | General Purpose |
| Material | Polypropylene |
| Package Quantity | 24 Sprayers |
| Color | White |
| Manufacturers Part Number | BWK58108 |
| Brand | Boardwalk |