x

Take 15% off your entire order!

Offer applied at checkout

Weatherproof Access Control Lock w/ Audit Trail 200 Combination Cap

Weatherproof Access Control Lock w/ Audit Trail 200 Combination Cap

Item #: WBB481692

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $658.00

$109.67/mo suggested payments with 6 month special financing OR Save 5%on Purchase.

Quantity

Customers Also Viewed

Trilogy Weatherproof Access Control Lock w/ Audit Trail 200 Combination Cap

Electronic battery operated digital lock. Holds up to 200 codes, Master, Management, Supervisor and basic user. 150 event schedule, real time clock and 1,000 event audit trail. Standard core included. Weather resistant.

  • MANUFACTURERS PART NUMBER DL280026D
  • CONSTRUCTION Zinc Diecast
  • BRAND Trilogy
  • COLOR FINISH Brushed Chrome
  • VOLTS 7.5
  • HEIGHT INCHES 8
  • WEIGHT LBS 9
  • WIDTH INCHES 3-1/4
  • APPROVALS OR CERTIFICATIONS BHMA Grade 1, UL Listed, Fire Rated 3 Hrs
  • DEPTH INCHES 2
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Weatherproof Access Control Lock w/ Audit Trail 200 Combination Cap SFIC Prepped

Item #: B481693

Not Yet Rated

Usually ships in 21 to 24 days

$723.00

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Weatherproof Access Control Lock w/ Audit Trail 200 Combination Cap

Weatherproof Access Control Lock w/ Audit Trail 200 Combination Cap

Item #: WBB481692

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant