Profile™ Trim Fit Knee Boot, Women's Size 10, 14"H, PVC, Plain Toe, Cleated Outsole, Navy Blue
Write a Review
|
Questions & Answers (0)
Product Description
Made using high quality, specialty blended PVC. Offers a good balance of performance, lightweight, and comfort. Perfect for yards, gardens, and farms.
PRICE
$31.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | Standard (D) |
| Boot Height | 14 in |
| Size | 10 |
Product Details
| Type | Knee Boots |
| Color | Navy Blue |
| Toe Type | Plain Toe |
| Style | Knee Boot |
| Insulated | No |
| Material | PVC |
| Description | Profile™ 14" Trim Fit Knee Boot |
| Gender | Women's |
| Manufacturers Part Number | 51446 |
| Slip Resistant | Yes |
| Waterproof | Yes |
| Brand | Tingley |