Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




AJC Battery

Model # :WBB3105668

MPN #: AJC-D9S-F2-V-0-188193

AJC® Trio Lighting Lightning TL930002 Emergency Light Replacement Battery 9Ah, 12V, F2

Product Description
  • AJC® replacement compatible with Trio Lighting Lightning TL930002 Emergency Light Battery
  • Exact OEM replacement guaranteed to fit easily and precisely
  • Maintenance free AGM technology, no need to add acid or water ever
  • IMPORTANT: You MUST RE-USE: your existing cabling and hardware. These are replacement batteries only
  • NOTE: It is your responsibility to verify the batteries being ordered match the batteries in your unitprior to placing your order. We are not responsible for incorrect orders
  • UL Recognized Component
  • Buy with confidence. Our backed by easy 30-day returns and 12-month warranty
Disclaimer: Our products are not affiliated with or authorized by Trio Lighting

PRICE
$41.95

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length5.94 in
Width2.56 in
Height3.7 in

Product Details

TypeLead acid (non-spillable)
Voltage12 V
TerminalsF2
Amperage9 A
For Use WithTrio Lighting TL930002
BrandAJC Battery