Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Busch Systems

Model # :WBB2310013

MPN #: 102095

Busch Systems Triple Sessanta w/ Tray Holder - 69 Gallon - Slate - 102095

Product Description
Upgrade your recycling & waste program with a design that is compatible with your industry's needs. The Sessanta is built with practicality in mind and offers a sleek design within budget. Adding the Sessanta to your restaurant or food court will maximize your diversion rate and complement your décor.

Features:
  • Tailor this sleek unit to give you the custom look you desire.
  • Build in shelf, intuitively communicates the users' responsibility to return their tray.
  • Front door access ensures seamless servicing.
  • Metal kickplate increases durability, granting a long lifespan.
  • Infinite customizable label options to coincide with your brand.
  • No assembly required for quick deployment.
  • HDPE Liners Included.

For Indoor Use Only.

PRICE
$1,989.00

1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width37 in
Depth22 in
Height54 in

Product Details

Assembly RequiredNo
TypeMulti Stream Recycling Station
Number of Openings3
ColorSlate
SeriesSessanta
LidYes
Capacity69 gal
Lid TypeFlat Open Lid
MaterialComposite Board
Package Quantity1
Manufacturers Part Number102095
Indoor/OutdoorIndoor
Accepted MaterialsMixed Recyclables
Container MarkingsDecals Included
ShapeRectangle
BrandBusch Systems