Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Hallowell

Model # :T9FB3089763

MPN #: U1258-3ME

Hallowell® 3-Tier 3 Door Premium Locker, 12"W x 15"D x 78"H, Black, Unassembled

Product Description
These high quality double tier lockers have louvered 16 gauge steel doors with a stainless steel recessed handle and fingertip lift lever that operates the secure latching mechanism. The smooth front profile of the recessed handle prevents catching and banging. The handle also includes an integral padlock hasp that shelters lock shackle to discourage tampering. Includes coat hooks. Painted inside and out with powder coat finish. Legs add 6" to height. Each door includes a number plate. Made in the USA. Limited 2 Year Warranty. Overall Locker Dimensions: 12"W x 78"H.

PRICE
$259.95

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width12 in
Depth15 in
Height78 in
Compartment Width12 in
Compartment Depth15 in
Compartment Height24 in

Product Details

Lock TypePadlock Hasp & Built-In Lock Latch
TypeLouvered Door Locker
Door Handle TypeRecessed Handle & Fingertip Lift
ColorBlack
SeriesPremium Locker
Tier TypeTriple Tier
Configuration1 Wide
MaterialSteel
Construction TypeUnassembled
Number of Compartments3
Manufacturers Part NumberU1258-3ME
BrandHallowell

Warranty

Warranty2 yr