Features:
- Conforms with ANSI B29.1
- Pre-Stressed
- Wide Waist design to combat fatigue
- Plates are Ball Burnished & Shot Peened for increased performance
- Solid Bushing design improves wear resistance
- Offset Links are also available
Weights & Dimensions
| Height | 1.614 in |
| Pin Diameter | 0.562 in |
| Plate Thickness | 0.252 in |
| Roller Diameter | 1.125 in |
| Ultimate Tensile Strength | 101974 lbs |
| Width Between Plates | 1.242 in |
| Pitch | 2 in |
Product Details
| Type | Connecting Link |
| Material | Riveted |
| Color | Gray |
| Brand | Tritan |