Features:
- Conforms with ANSI B29.1
- Pre-Stressed
- Wide Waist design to combat fatigue
- Plates are Ball Burnished & Shot Peened for increased performance
- Solid Bushing design improves wear resistance
- Standard Connecting Links are also available
Weights & Dimensions
| Height | 1.406 in |
| Pin Diameter | 0.5 in |
| Plate Thickness | 0.22 in |
| Roller Diameter | 1 in |
| Ultimate Tensile Strength | 38757 lbs |
| Width Between Plates | 0.993 in |
| Pitch | 1.75 in |
Product Details
| Type | Offset Link |
| Material | Riveted |
| Color | Gray |
| Brand | Tritan |