Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Tritan

Model # :WBB615608

MPN #: 200-1R 10FT

Tritan Precision Ansi Roller Chain - 200-1r - 2 1/2" Pitch - 10ft Box

Product Description
Tritan Precision ANSI Roller Chain - 200-1R - 2 1/2" Pitch - 10ft Box

Features:

  • Supplied in 10ft Box
  • Includes 1 Connecting Link
  • Conforms with ANSI B29.1
  • Pre-Stressed
  • Wide Waist design to combat fatigue
  • Plates are Ball Burnished & Shot Peened for increased performance
  • Solid Bushing design improves wear resistance
  • Additional Connecting Links & Offset links are also available & sold separately.
PRICE
$1,299.00

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length10 ft
Height2.11 in
Pin Diameter0.781 in
Plate Thickness0.315 in
Roller Diameter1.562 in
Ultimate Tensile Strength79538 lbs
Width Between Plates1.49 in
Pitch2.5 in

Product Details

TypeRoller Chain
MaterialRiveted
ColorGray
BrandTritan