Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Tritan

Model # :WBB615588

MPN #: 41-1R 10FT

Tritan Precision Ansi Roller Chain - 41-1r - 1/2" Pitch - 10ft Box

Product Description
Tritan Precision ANSI Roller Chain - 41-1R - 1/2" Pitch - 10ft Box

Features:

  • Supplied in 10ft Box
  • Includes 1 Connecting Link
  • Conforms with ANSI B29.1
  • Pre-Stressed
  • Wide Waist design to combat fatigue
  • Plates are Ball Burnished & Shot Peened for increased performance
  • Solid Bushing design improves wear resistance
  • Chain can be cut to length using 35-60 Chain Breaker
  • Additional Connecting Links & Offset links are also available & sold separately.
PRICE
$24.00

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length10 ft
Height0.354 in
Pin Diameter0.141 in
Plate Thickness0.051 in
Roller Diameter0.306 in
Ultimate Tensile Strength1499 lbs
Width Between Plates0.246 in
Pitch0.5 in

Product Details

TypeRoller Chain
MaterialRiveted
ColorGray
BrandTritan