Features:
- Conforms with ANSI B29.1
- Pre-Stressed
- Wide Waist design to combat fatigue
- Plates are Ball Burnished & Shot Peened for increased performance
- Solid Bushing design improves wear resistance
- Offset Links are also available
Weights & Dimensions
| Height | 0.354 in |
| Pin Diameter | 0.141 in |
| Plate Thickness | 0.051 in |
| Roller Diameter | 0.306 in |
| Ultimate Tensile Strength | 1348.86 lbs |
| Width Between Plates | 0.246 in |
| Pitch | 0.5 in |
Product Details
| Type | Connecting Link |
| Material | Riveted |
| Color | Silver |
| Brand | Tritan |