Features:
- Conforms with ANSI B29.1
- Pre-Stressed
- Wide Waist design to combat fatigue
- Plates are Ball Burnished & Shot Peened for increased performance
- Solid Bushing design improves wear resistance
- Offset Links are also available
Weights & Dimensions
| Plate Height | 14.7 |
| Pin Diameter | 5.08 mm |
| Plate Thickness | 1.7 in |
| Roller Diameter | 10.16 mm |
| Ultimate Tensile Strength | 10114 lbs |
| Width Between Plates | 9.65 in |
| Pitch | 15.88 in |
Product Details
| Type | Connecting Link |
| Material | Riveted |
| Color | Gray |
| Brand | Tritan |