Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Tritan

Model # :WBB1873349

MPN #: UCF205-25MM

Tritan, UCF205-25mm, Flange Mount Bearing, 4 Bolt Flange, Set Screw Locking, Bore 25 mm

Product Description
Features:

  • Standard duty square flange unit, set screw locking
  • Cast-iron housing
  • Wide inner ring bearing
  • Dual heavy-duty slinger type contact seals
  • Anti-Rotation device
  • Triple lip seals (R3 suffix) optional
PRICE
$37.95

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length95 mm
Width95 mm
Height35.8 mm
Bore Diameter25 mm
Static Load Rating1764.75 N
Mounting Hole Center70 in
Mounting Surface to Centerline of Shaft16 in
Bolt Hole Size3/8" / M10

Product Details

Dynamic Load Rating (N)3147.33
Max Temperature250 F °F
Number of Bolts4
Internal Radial Clearance0.012 - 0.028
Bearing MaterialAISI 52100 Steel
MaterialCast Iron
Description4 Bolt Flange - Wide Inner Ring Insert - Set Screw
Locking TypeSet Screw
Manufacturers Part NumberUCF205-25MM
InsertUC205-25MM
BrandTritan