Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Tritan

Model # :WBB1873296

MPN #: UCP210-32

Tritan, UCP210-32, Pillow Block Bearing, Set Screw Locking, Bore 2" (50.8mm)

Product Description
Tritan, UCP210-32, Pillow Block Bearing, Set Screw Locking, Bore 50.8 mm

Features:

  • Standard duty unit, set screw locking
  • One-piece cast iron housing, solid base
  • Wide inner ring bearing
  • Dual heavy-duty slinger type contact seals
  • Grease fitting for adding lubricant
  • Anti-Rotation device
  • Triple lip seals available on request
PRICE
$91.95

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length206 mm
Width51.6 mm
Height113 mm
Bore Diameter50.8 mm
Static Load Rating5216 N
Mounting Hole Center159 in
Mounting Surface to Centerline of Shaft57.15 in
Bolt Hole Size5/8" / M16

Product Details

Dynamic Load Rating (N)7868
Max Temperature250 F °F
Number of Bolts2
Internal Radial Clearance0.018 - 0.043
Bearing MaterialAISI 52100 Steel
MaterialCast Iron
DescriptionSet Screw Locking Pillow Block Bearing
Locking TypeSet Screw
Manufacturers Part NumberUCP210-32
InsertUC210-32
BrandTritan