Pacon® Tru-Ray Construction Paper 12" x 18" Assorted
Write a Review
|
Questions & Answers (0)
Product Description
Tru-Ray Construction Paper is made of heavy 76 lb. stock. Heavyweight, 100 percent sulphite paper is tough enough to withstand scoring, folding and curling without cracking and tearing. Superior fade-resistance keeps projects brighter and fresher longer. Acid-free material offers less fading. Recyclable construction paper contains a high percentage of recycled fiber.
PRICE
$10.75
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 12 in |
| Height | 18 in |
| Paper Size | 12 x 18 |
Product Details
| Style | Construction Paper |
| Package Quantity | 25 Sheets/Pack |
| Color | Assorted |
| Manufacturers Part Number | 102941 |
| Paper Color Family | Assorted Bright |
| Paper Type | Arts & Crafts Paper |
| Brand | Pacon |