HEAVY DUTY TRUCK TIRE RACK
Starter Unit
Perfect for automobile through tractor trailer tires. The additional capacity of these racks comes from the formed horizontal Z-beams. Up to 3800 lb. capacity per level. Sturdy units attach to walls using 4 included brackets. Boltless design allows horizontal beams to easily install without tools and adjusts in seconds at 2" increments. Heavy-duty 12 gauge beams have 3 hooks at each end for positive connection. Includes 5 deck supports per level. Uprights are 14-gauge steel measuring 1 ¾" x 1 ¾". Built for Tires Only. Gray powder coat finish. Easy assembly. Add-On Units extend Starter Units to build runs of any length.
Global Industrial
Model # :WB795817
Global Industrial™ Truck Tire Rack 3 Tier Starter 96"W x 24"D x 120"H
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$689.00
1
1
Backordered, expected around 01/09/2027
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 96 in |
| Depth | 24 in |
| Height | 120 in |
| Level Weight Capacity | 2150 lbs |
| Mounting Hole Diameter | 5/16 in |
Product Details
| Assembly Required | Yes |
| Type | Truck Tire Rack Starter |
| Color | Gray |
| Number of Levels | 3 Tier |
| Material | Steel |
| Manufacturers Part Number | 795817 |
| Brand | Global Industrial |
| Tire Capacity | 36 |