Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Volcom

Model # :WBB3140888

MPN #: VM30117-W-10.5

Volcom True Skate Inspired Work Shoes, Composite Toe, Size 10.5W, Black/Gum

Product Description
Skate-inspired quality work Shoes for the persistent who are true to their passions and seeking to elevate their craft and overcome obstacles. Protective toes, Grip Styk slip resistant outsoles and Soft Landing stone-themed insoles allow you to liberate your work.
Volcom Workwear is built on a foundation of creative liberation. Designed with durability, function and unique style. We have taken the best of what we've learned from 3 decades of concrete-pouring, skatepark-building and backyard-ramp-resurrection to deliver this collection.

Features:
  • Soft Landing Comfort Insole with Memory Foam Cushion
  • Composite Toe protects your digits against all dangers, meetings ASTM F2413 standards
  • Grip Stick Stone-Themed Slip Resistant outsole works hard to prevent you from wiping out, meeting ASTM F3445 standards
  • Skate-inspired uppers and silhouettes that let you be true to your personality at work
  • Materials: 43% Polyester / 22% Nylon / 12% Neoprene / 12% Recycled Polyester / 7% Polyurethane / 4% Elastane
  • 100% Meal free for Jobs that require working around sensitive metal detectors
  • Water-resistant to protect the foot from environments with excess water


PRICE
$114.95

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

WidthWide (E)
Size10.5

Product Details

Upper MaterialCanvas
ColorBlack/Gum
Toe TypeComposite Toe
StyleSkate Inspired Work Shoe
InsulatedNo
Closure TypeLace-Up
MaterialCanvas
Package Quantity1 Pair
GenderMen's
Manufacturers Part NumberVM30117-W-10.5
Slip ResistantYes
InsoleSoft Landing Comfort Insole
Lining MaterialMesh
Electrical Hazard ProtectionYes
WaterproofNo
BrandVolcom