Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Volcom

Model # :WBB3140816

MPN #: VM30110-W-11.5

Volcom True Skate Inspired Work Shoes, Composite Toe, Size 11.5W, Black

Product Description
Skate-inspired quality work Shoes for the persistent who are true to their passions and seeking to elevate their craft and overcome obstacles. Protective toes, Grip Styk slip resistant outsoles and Soft Landing stone-themed insoles allow you to liberate your work.

Features:
  • The Official Standard Safety Toe Protective Footwear in the US (ASTM F2413)
  • Water-resistant to protect the foot from environments with excess water
  • Soles designed to provide high coefficient of friction and improve slip resistance
  • 100% Metal-Free for jobs that require working around sensitive metal detectors
  • Extra Toe Room for All Day Comfort with lightweight Protective Toe Caps
  • Electric Hazard Footwear that provides protection from electric shock
  • Insole with Memory Foam Cushion for extra comfort
  • Skate-inspired uppers and silhouettes that let you be true to your personality at work
  • Footwear Sole Pattern: Grip Styk Stone-Themed Slip Resistant Rubber Outsole
  • Material: 100% Suede Leather / Rubber Outsole


PRICE
$129.95

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

WidthWide (E)
Size11.5

Product Details

Upper MaterialSuede Leather
ColorBlack
Toe TypeComposite Toe
StyleSkate Inspired Work Shoe
InsulatedNo
Closure TypeLace-Up
MaterialLeather
Package Quantity1 Pair
GenderMen's
Manufacturers Part NumberVM30110-W-11.5
Slip ResistantYes
InsoleSoft Landing Comfort Insole
Lining MaterialMesh
Electrical Hazard ProtectionYes
WaterproofNo
BrandVolcom