AIGNEP TruFlate Plug, 80291-06, 1/4" x 3/8" Male NPTF
Write a Review
Questions & Answers (0)
Specifications
Weights & Dimensions
| Thread Size | 3/8 in |
| Nominal Flow Diameter | 1/4 in |
| Coupler Size | 1/4" |
| Thread | NPTF |
Product Details
| Type | Plug |
| Description | TruFlate Plug |
| Manufacturers Part Number | 80291-06 |
| Brand | Aignep USA |
Related Products
The Avagard® Quick Connect 3/4" Male GHT Universal Plug is a revolutionary solution to simplify your watering tasks. Crafted from robust 3/4" solid brass and boasting a chrome-plated finish, this plug ensures durability and longevity, promising seamless performance for years to come. Designed with standard GHT fittings, it effortlessly attaches to the female 3/4" ends of various watering tools, including spray guns and sprinklers. Equipped with our innovative Quick Connect feature, this plug streamlines the connection process, making switching between watering equipment and water outlets ...
Aignep USA Plug In Elbow 1/4" Tube x 1/4" Stud Aignep USA's line of push-connect fittings are versatile, high quality and backed up by dedicated customer service. The 303 Stainless Steel gripper ensures a tight clamp for tubes of any material without damaging the tube's surface. The secure connection between the tube and the fitting will hold up to severe conditions such as impact and vibrations. The shape of the safety ring and the molded seal perfectly seal off the tube, creating a vacuum. Available with several types of threads: SWIFTFIT, UNF, PTF, NPTF, BSPT, BSPP. All straight ...
Aignep USA Plug In Tee 3/8" Tube x 3/8" Stud Aignep USA's line of push-connect fittings are versatile, high quality and backed up by dedicated customer service. The 303 Stainless Steel gripper ensures a tight clamp for tubes of any material without damaging the tube's surface. The secure connection between the tube and the fitting will hold up to severe conditions such as impact and vibrations. The shape of the safety ring and the molded seal perfectly seal off the tube, creating a vacuum. Available with several types of threads: SWIFTFIT, UNF, PTF, NPTF, BSPT, BSPP. All straight fittings ...
Aignep USA Plug In Elbow 1/2" Tube x 1/2" Stud Aignep USA's line of push-connect fittings are versatile, high quality and backed up by dedicated customer service. The 303 Stainless Steel gripper ensures a tight clamp for tubes of any material without damaging the tube's surface. The secure connection between the tube and the fitting will hold up to severe conditions such as impact and vibrations. The shape of the safety ring and the molded seal perfectly seal off the tube, creating a vacuum. Available with several types of threads: SWIFTFIT, UNF, PTF, NPTF, BSPT, BSPP. All straight ...
Aignep USA 45° Plug In Elbow 5/32" Tube x 5/32" Stud Aignep USA's line of push-connect fittings are versatile, high quality and backed up by dedicated customer service. The 303 Stainless Steel gripper ensures a tight clamp for tubes of any material without damaging the tube's surface. The secure connection between the tube and the fitting will hold up to severe conditions such as impact and vibrations. The shape of the safety ring and the molded seal perfectly seal off the tube, creating a vacuum. Available with several types of threads: SWIFTFIT, UNF, PTF, NPTF, BSPT, BSPP. All ...