Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




MOBLORG

Model # :WBB2336695

MPN #: 34215

TSI Clutter Catcher Bench Seat or Floor Mount Console - Model 34215 in Grey

Product Description
Clutter Catcher is the original molded console that set the standard for the balance of the industry to follow. Every feature is fully functional and molded from the highest quality durable plastic with a factory look leather texture finish. The Clutter Catcher Console can mount on the floor or the bench seat of most cars, trucks, vans, or SUV's. For seat mounting the console is secured by the center seatbelt. To securely mount to the floor some drilling is required with screws.

The base on this console is textured plastic with a padded armrest for added comfort. A coin holder and two deep multi sized cup holders are built-in. The armrest is also the hinged non-locking cover for the generous storage area.

Description:
  • Requires A Minimum Of 12" Between Seat Belts For Seat Mounting
  • Padded Armrest And Textured Plastic Base
  • Non-Locking Armrest Flips Back Exposing Storage Area
  • 2 Cup Holders Mobile Device Storage And Coin Slots
  • Held In Place By The Center Seatbelt Or Screwed To The Floor
  • Made In The USA
PRICE
$63.95

1
1
Ships in 21 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length9-1/2 in
Width12 in
Height17-1/4 in
Weight6 lbs

Product Details

MaterialPlastic And Vinyl
DescriptionTSI MoblOrg Vinly and Plastic Vehicle Console Model 34215
ColorGray
Manufacturers Part Number34215
BrandMOBLORG