Customers Also Viewed
Anti-Static workstation mats are made of a durable 2-ply rubber that offers excellent resistance to hot solders, soldering irons and most solvents. A conductive layer backs the static dissipative top layer that creates outstanding electrical performance characteristics. Includes two installed 10mm ground snaps and a 15' low profile common point ground cord. Available in Nasa Blue, Royal Blue, Green or Gray with the following features:
- Size: 24" x 36" x .080"
- Dissipative work surface: 10E6-10E8 ohms Rtt
- Thickness: 0.080 Inches
- Resistance to Ground: 8 x 10E6-8 ohms
- Resistance Point to Point: 2 x 10E6-8 ohms
Weights & Dimensions
- Width 2 ft
- Length 3 ft
- Thickness 0.08 in
Product Details
- Pattern Smooth
- Description ESD Table/Floor Mat
- Type Pre-Cut Mat
- Surface Material Rubber
- Border Color Family No Border
- Brand Transforming Technologies
- Series MT4500 Series
- Material Rubber
- Manufacturers Part Number MT2436RB
- Color Family Blue
- Backing Material Rubber
There are no questions for this product.

Global Industrial Multi-Purpose Cleaner & Degreaser - Case Of Four 1-Gallon Bottles
Item #: 640407
Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.
$53.95

Global Industrial Plastic Trash Can, 32 Gallon, Gray
Item #: 240460GY
Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.
$49.95

Transforming Tech MT4500 Series ESD Rubber Matting, 0.80" Thick, 24"x36", Royal Blue
$70.95
- Product Information
- Customer Review
- Product Q&A
- Accessories