Clearance
x

Take 15% off your entire order!

Offer applied at checkout

Transforming Tech MT4500 Series ESD Rubber Matting, 0.80" Thick, 24"x48", Gray

Transforming Tech MT4500 Series ESD Rubber Matting, 0.80" Thick, 24"x48", Gray

Item #: WBB1037726

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $93.95

Save $4.70 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Transforming Tech MT4500 Series ESD Rubber Matting, 0.80" Thick, 24"W Full 50 Ft Roll, Blue

Transforming Tech MT4500 Series ESD Rubber Matting, 0.80" Thick, 24"W Full 50 Ft Roll, Blue

Sunex Tools 8812B 9-1/2" x 5-1/2" Mighty Mag Rectangular Dual Magnetic Parts Tray

Sunex Tools 8812B 9-1/2" x 5-1/2" Mighty Mag Rectangular Dual Magnetic Parts Tray

Static Solutions Ultimat™ I Anti Static Mat .080" Thick 2' x 4' Black

Static Solutions Ultimat™ I Anti Static Mat .080" Thick 2' x 4' Black

Transforming Tech MT4500 Series ESD Rubber Matting, 0.80" Thick, 24"x36", Gray

Transforming Tech MT4500 Series ESD Rubber Matting, 0.80" Thick, 24"x36", Gray

Transforming Tech MT4500 Series ESD Rubber Matting, 0.80" Thick, 24"x36", Royal Blue

Transforming Tech MT4500 Series ESD Rubber Matting, 0.80" Thick, 24"x36", Royal Blue

Wearwell® Electrically Conductive Smooth Mat 9/16" Thick 3' x Up to 75' Black

Wearwell® Electrically Conductive Smooth Mat 9/16" Thick 3' x Up to 75' Black

Crown® Stat-Zap® Anti-Static Carpet Mat 5/16" Thick 4' X 6' Gray

Crown® Stat-Zap® Anti-Static Carpet Mat 5/16" Thick 4' X 6' Gray

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Free Shipping

Optimum Tech Lok-Lift® Carpet Grip Tape, 6"W x 25'L Roll

Optimum Tech Lok-Lift® Carpet Grip Tape, 6"W x 25'L Roll

Anti-Static Mat 48"W x 24"D

Anti-Static Mat 48"W x 24"D

Global Industrial™ Diamond Plate Ergonomic Mat 15/16" Thick 4' x 6' Black

Global Industrial™ Diamond Plate Ergonomic Mat 15/16" Thick 4' x 6' Black

Transforming Tech ESD Rubber Matting MT2448, 24"x48"x0.080" - Gray

Anti-Static workstation mats are made of a durable 2-ply rubber that offers excellent resistance to hot solders, soldering irons and most solvents. A conductive layer backs the static dissipative top layer that creates outstanding electrical performance characteristics. Includes two installed 10mm ground snaps and a 15' low profile common point ground cord. Available in Nasa Blue, Royal Blue, Green or Gray with the following features:

  • Size: 24" x 48" x .080"
  • Dissipative work surface: 10E6-10E8 ohms Rtt
  • Thickness: 0.080 Inches
  • Resistance to Ground: 8 x 10E6-8 ohms
  • Resistance Point to Point: 2 x 10E6-8 ohms


Weights & Dimensions

  • Width 2 ft
  • Length 4 ft
  • Thickness 0.08 in

Product Details

  • Pattern Smooth
  • Description ESD Table/Floor Mat
  • Type Pre-Cut Mat
  • Surface Material Rubber
  • Border Color Family No Border
  • Brand Transforming Technologies
  • Series MT4500 Series
  • Material Rubber
  • Manufacturers Part Number MT2448GY
  • Color Family Gray
  • Backing Material Rubber
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Transforming Tech MT4500 Series ESD Rubber Matting, 0.80" Thick, 24"x48", Gray

Transforming Tech MT4500 Series ESD Rubber Matting, 0.80" Thick, 24"x48", Gray

Item #: WBB1037726

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant