Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Jonti-Craft

Model # :WBB996376

MPN #: 8080JC

Jonti-Craft 8080 Tub,13-1/2"L x 11"W x 5-1/4"H, Black - Pkg Qty 5

Product Description
Super strong tote trays for indoor use. Non-Toxic and impact resistant. Ideal for storage in the classroom. Matching lids sold separately

PRICE
$68.75  Sold in packages of 5 / $13.75 ea

1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length13-1/2 in
Width11 in
Height5-1/4 in
Size (L x W x H)13-1/2 x 11 x 5-1/4 in

Product Details

Assembly RequiredNo
TypeTub
ColorBlack
MaterialPolyethylene
Package Quantity5
Manufacturers Part Number8080JC
BrandJonti-Craft

Warranty

WarrantyLifetime

Compliance & Certifications

CertificationsGreenGuard Children & Schools; CARB II; CPSIA