x

Take 15% off your entire order!

Offer applied at checkout

Tube Cutter Wheels, Ridgid 33165

Tube Cutter Wheels, Ridgid 33165

Item #: WBB328621

(1)

Ships in 1 Business Day ? Items ship from warehouse within 1 business day (Mon. - Fri. excluding holidays). Transit times are determined by shipping method and destination.

Enter zip code for delivery date estimate

Shipping to 10465 change

  • 1 Week

    • 1 Week
    • 2 Weeks
    • 1 Month
    • 2 Months
    • 3 Months
    • 6 Months
    ?

    AUTO-REORDER

    Auto-Reorder from Globalindustrial.com can make your life easier!

    • Save time and stop worrying about ordering the item you use the most.
    • Change order frequency, delivery schedule and quantity at anytime, all online.
    • Receive automatic email reminders before each delivery that keep you up to date.
    • Its completely FREE, and you can cancel online at any time.

$7.90 up to 6% OFF

Price: $7.40

Save $0.37 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

E1240 10-15-20 HD WHL

  • BRAND RIDGID
  • FOR USE WITH 10, 15, 20
  • TYPE Cutting Wheel
  • PIPE/TUBE CONSTRUCTION Steel - SS
  • MANUFACTURER LIMITED WARRANTY YEARS Lifetime
  • WEIGHT LBS. 0.01
  • MANUFACTURERS PART NUMBER 33165
  • BLADE EXP. 0.162
Customer Review

5.0

  • 5 Star

    1
  • 4 Star

    0
  • 3 Star

    0
  • 2 Star

    0
  • 1 Star

    0

Most Recent Reviews

  • Most Recent Reviews
  • Highest Rated Reviews
  • Lowest Rated Reviews
  • Reviewer: Anonymous

    Date: March 23, 2018

    Perfect replacement
    Your review:
    My tube cutters receive very hard use cutting extremely hard steel tubing used in the construction of very high quality bicycle frames
Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Tube Cutter Wheels, Ridgid 33165

Tube Cutter Wheels, Ridgid 33165

Item #: WBB328621

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant