Tuff Mark® Standards:
Tuff Mark Tape, Green, 2"W x 100'L Roll, TM1102G
Write a Review
|
Questions & Answers (0)
Product Description
Tuff Mark® provides a long lasting solution for marking floors, aisles, walkways and work flow in your facilities. This extra-tough, low profile, easy to apply Floor Marking product is made with heavy duty materials for high durability. Abrasion and chemical resistant. The rigid construction makes this tape easy to install as well as easy to clean and maintain. The aggressive adhesive will bond to most floors making this tape resistant to tearing, wrinkling or lifting even under heavy forklift traffic. Once applied, the low profile design makes this tape a great choice for use in areas with forklift, hand truck or pedestrian traffic. Removes from most floor surfaces cleanly without chipping, tearing or leaving unsightly adhesive residue.
Tuff Mark® Standards:
ANSI Standard Z535.1 for color Average dry BPN: 125 (Dynamic slip resistance using ASTM E303-93 (2013) pendulum test method) Average dynamic coefficient of friction: Overall average: Dry 0.60 (ANSI A137.1 flooring slip resistance test)
Tuff Mark® Standards:
PRICE
$69.95
2
2
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 100 ft |
| Width | 2 in |
| Weight | 2 lbs |
| Thickness | 7.7 mil |
Product Details
| Type | Floor Marking Tape |
| Color | Green |
| Pattern | Solid |
| Material | Polyester |
| Package Quantity | 1 |
| Description | Floor Marking Tape |
| Manufacturers Part Number | TM1102G |
| Reflective Type | Non Reflective |
| Brand | Incom Manufacturing |