Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




M+A Matting

Model # :WBB3168196

MPN #: 5230242272107

M+A Matting TuffComfort™ Standing Desk Anti Fatigue Mat, 3/4" Thick, 2'W x 6'L, Sand

Product Description
TuffComfort™ Standing Desk Mats provide workers with a comfortable, healthy alternative to sitting throughout their workday, minimizing the negative effects on the body associated with sitting for long periods of time.

Features:
  • Comfortable- Polyurethane cushion runs edge-to-edge and provides excellent anti-fatigue properties to alleviate pain from extended standing; overall mat thickness is 3/4"
  • Durable- PET fabric surface is permanently bonded to a durable rubber layer that makes the mat resistant to punctures from high heels
  • Safe- Features beveled edges, providing a seamless transition from floor to mat; edges will not crack or curl
  • Stain Resistant- PET fabric is naturally stain resistant, making it easy to remove stains from the mat
  • Eco-Friendly- PET fabric surface is made from 90% recycled content reclaimed from plastic
  • Surface Material- Needle-punched, solution-dyed PET (14 ounces/yard2) molded to nitrile rubber
  • Cushion Material- Polyurethane
  • Standards And Testing- Passes flammability standard CPSC-FF1-70
  • Recommended Use- Recommended for commercial use at standing workstations
Cleaning Instructions: TuffComfort™ Standing Desk Mats can be cleaned using the instructions below:
  • Vacuum regularly (daily in high-traffic commercial areas; weekly in lower traffic areas)
  • Extract or hose off as needed to remove heavy soil/debris
  • Hang mat to dry
Always make sure the mat is dry before placing it back in service.

PRICE
$129.95

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length6 ft
Width2 ft
Weight11.5 lbs
Thickness3/4 in

Product Details

TypeStandard Size
ColorBrown
Surface MaterialPET
SeriesTuffComfort
Border Color FamilyBrown
ESDNo
Backing MaterialNitrile Rubber
PatternTextured
ModularNo
EdgeBeveled
AntimicrobialNo
DescriptionStanding Desk Mat
Manufacturers Part Number5230242272107
BrandM+A Matting

Warranty

WarrantyLifetime Limited

Compliance & Certifications

Environmental ConditionsOffice, Restaurant, Retail