Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
Roppe

Model # :WBB820911

MPN #: RPSPSR913

ROPPE Tuflex® Spartus Recycled Rubber Tile RPSPSR913, Square, 27"L X 27"W, Charcoal

Product Description
Tuflex® Recycled Rubber Flooring tiles for sports and commercial applications have been proven in the industry since 1957. Tuflex® tiles are manufactured with a patented vulcanization process using predominantly recycled rubber. Contains 85-95% post-consumer waste, which may contribute to the LEED® Green Building Certification System, and meets CHPS criteria. Exceeds OSHA and ADA standards for excellent traction and durability. Non-porous surface provides an excellent barrier to soil, spills, stains and odors. Resillient anti-fatigue surface that is excellent for free weight/workout machine applications as well as rinks and animal care clinics. The flooring choice or professional sports facilities that house the NFL, NHL, MLB and NBA.

PRICE
$129.95

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length27 in
Width27 in
Thickness3/8 in

Product Details

TypeTuflex® Recycled Square Tile
MaterialRubber
Package Quantity1
ColorCharcoal
Surface MaterialSmooth
Manufacturers Part NumberRPSPSR913
BrandRoppe