Cambro HT8CW135 - Tumbler Huntington, 8 Oz., Clear - Pkg Qty 36
Write a Review
|
Questions & Answers (0)
Product Description
This Clear tumbler features the elegant look & feel of glass without the high replacement costs. Made of virtually unbreakable polycarbonate. Lightweight. Stacking lugs to prevent sticking. Three-sided drain bottom for easy washing and drying.
PRICE
$82.08 Sold in packages of 36 / $2.28 ea
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Height | 4-7/16 in |
| Diameter | 2-11/16 in |
Product Details
| Style | Huntington® |
| Type | Tumbler |
| Capacity | 8 oz |
| Material | Polycarbonate |
| Package Quantity | 36 |
| Color | Clear |
| Manufacturers Part Number | HT8CW135 |
| Shape | Round |
| Brand | Cambro |