SUN-SATIONAL SUMMER SOLUTIONS
x

Take 15% off your entire order!

Offer applied at checkout

Cambro LT8427 - Tumbler, Laguna, 8 Oz., Spanish Green - Pkg Qty 36

Cambro LT8427 - Tumbler, Laguna, 8 Oz., Spanish Green - Pkg Qty 36

Item #: WBB174298

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$1.53 ea.

Price: $55.08 / Pkg of 36

Save $2.75 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Cambro 1200P401 - Tumbler, Colorware, 12 Oz., 72 Qty.,  Slate Blue - Pkg Qty 72

Cambro 1200P401 - Tumbler, Colorware, 12 Oz., 72 Qty., Slate Blue - Pkg Qty 72

Carlisle 521213 - Stackable™ SAN Tumbler 12 Oz., Amber, Pebbled - Pkg Qty 72

Carlisle 521213 - Stackable™ SAN Tumbler 12 Oz., Amber, Pebbled - Pkg Qty 72

Cambro 800P2153 - Tumbler, Colorware, 8 Oz., 24 Qty.,  Amber - Pkg Qty 24

Cambro 800P2153 - Tumbler, Colorware, 8 Oz., 24 Qty., Amber - Pkg Qty 24

Cambro LT6427 - Tumbler, Laguna, 6 Oz., Spanish Green - Pkg Qty 36

Cambro LT6427 - Tumbler, Laguna, 6 Oz., Spanish Green - Pkg Qty 36

Libbey Glass 1604 - Pilsner Glass,  16 Oz., 24 Pack

Libbey Glass 1604 - Pilsner Glass, 16 Oz., 24 Pack

Libbey Glass 15481 - Rock Glass 9 Oz., DuraTuff Inverness, 36 Pack

Libbey Glass 15481 - Rock Glass 9 Oz., DuraTuff Inverness, 36 Pack

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Free Shipping

Cambro LT8427 - Tumbler, Laguna, 8 Oz., Spanish Green

This Spanish Green tumbler's Hammered texture hides water spots and scratches. Made of impact resistant SAN. Lightweight and easy to carry.

Weights & Dimensions

  • Height 4-1/4 in
  • Diameter 2-3/4 in

Product Details

  • Type Tumbler
  • Package Quantity 36
  • Brand Cambro
  • Material Impact Resistant SAN
  • Style Laguna®
  • Manufacturers Part Number LT8427
  • Capacity 8 oz
  • Shape Round
  • Color Family Spanish Green
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Cambro LT8427 - Tumbler, Laguna, 8 Oz., Spanish Green - Pkg Qty 36

Cambro LT8427 - Tumbler, Laguna, 8 Oz., Spanish Green - Pkg Qty 36

Item #: WBB174298

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant