Tune-Up Kit Includes:* Qty 1 109Xpa-D93 Trigger Assy * Qty1 170-97 Bearing * Qty 2 109Xpa-367 O-Ring * Qty 4 109Xpa-32 Vane * Qty 1 109Xpa-624 End Cap * Qty 1 131-51 Throttle Valve Spring * Qty 1 131-50 Throttle Valve * Qty 1 131-303 Throttle Valve Seat * Qty 1 Wfs182-22 Ball Bearing (10 X 26 X 8)
Ingersoll Rand Tune up Kit; For Mfr. No. 109XPA/ 1099XPA
Write a Review
Questions & Answers (0)
Specifications
Product Details
| Manufacturers Part Number | 109XPA-TK1 |
| For Use With | 109XPA, 1099XPA |
| Brand | Ingersoll Rand |
Related Products
The 135MAX HD Air Hammer is the next generation air hammer that builds on the foundation set by 119MAX-incredible performance and power at an accessible cost-while leveraging a fine-tuned feather-able trigger, inspired by legendary Ingersoll Rand® impact wrenches, for more precision and even better results. Featuring an optimized combination of power and speed to achieve best-in-class 2600 BPM, the 135MAX can breeze through any job, from heavy duty front-end applications to the jobs that call for a lighter touch. And it's all backed by a two-year warranty. Send your productivity soaring ...
It goes without saying that proper lubrication of any tool is essential if you want the tool to last. By lubricating your air tools, you'll prolong the life of tool motors, mechanisms, gearing, and other vital parts. Ingersoll Rand offers a complete line of specialized oils and greases that are engineered specifically for use with our air tools. Composite housing impact wrench care kit includes 4 oz. of oil (10Z4), 4 oz. of 115 grease (115-4T),and grease gun (GTH-1).
3M™ 28419 Wheel Adapter Kit, 1/2-20 Ext, 1 Pkg Qty Kit contains: a spindle extension, three #5 Telescoping Adapters 5/8" Wide, One set #3 Flange Adapter 1" X 1/2", One set #3 Flange Adapter 1" X 5/8", two 2" OD X 1/2" ID Steel Washers, two 2"OD X 5/8" ID Steel Washers, One end cap 1" X 1/2-20 INT.
Tune-Up Kit Includes:Qty Item Part # 1 Throttle Valve Face 2934-159 2 Air Port Gasket Retainer 2940-200 1 Spring Pack 2940-231-5 1 Vane Pack 2940-42-7 1 Handle Gasket 3940-283 1 Hammer Case Gasket 3940-36 1 Exhaust Silencer 3940P-311 1 Air Strainer Screen 434-61 1 Plunger 4U-663B 1 Spring Pack 4U-664-10 1 Bearing 508-97 Qty Item Part # 1 Bearing 810-97 1 Spring Pack 834-51-5 1 Plunger Retaining Pin 845-128 1 Seal 85H-167 1 Ball D04-280 1 Gasket R00Br-210 2 Air Port Gasket R44H-210Ajld/050928
Tune-Up Kit Includes: * Qty 1 Throttle Valve Face 2934-159 * Qty 1 Vane Pack 2934-42-7 * Qty 2 Air Port Gasket Retainer 2940-200 * Qty 1 Spring Pack 2940-231-5 * Qty 1 Exhaust Silencer 3934P-311 * Qty 1 Handle Gasket 3940-283 * Qty 1 Hammer Case Gasket 3940-36 * Qty 1 Air Strainer Screw 434-61 * Qty 1 Plunger 4U-663B * Qty 1 Spring Pack 4U-664-10 * Qty 1 Bearing 508-97 * Qty 1 Bearing 810-97 * Qty 1 Spring Pack 834-51-5 * Qty 1 Plunger Retainer Pin 845-128 * Qty 1 Seal 85H-167 * Qty 1 Ball D04-280 * Qty 1 Gasket R00Br-210 * Qty 2 Air Port Gasket R44H-210