SUN-SATIONAL SUMMER SOLUTIONS
x

Take 15% off your entire order!

Offer applied at checkout

Honeywell Miller TurboLite Personal Fall Limiters, Alum. Carabiner & Rebar Hook, 9'L, 400lbs Cap.

Honeywell Miller TurboLite Personal Fall Limiters, Alum. Carabiner & Rebar Hook, 9'L, 400lbs Cap.

Item #: WBB2453201

Not Yet Rated

Ships in One Business Day ? Items ship from warehouse within one business day (Mon. - Fri. excluding holidays). Transit times are determined by shipping method and destination.

Enter zip code for delivery date estimate

Shipping to 10465 change

$381.56 up to 21% OFF

Price: $302.95

Save $15.15 with 5% off when you use your Global Industrial Credit Card.

Quantity

Cost-effective, compact and lightweight, Miller TurboLite Personal Fall Limiters make the need for shock-absorbing lanyards obsolete. Reduces fall clearance requirements. Available in 6-ft and 9-ft lengths to meet the needs of a wide variety of applications. Extremely compact and lightweight, comparable to a shock-absorbing lanyard. Attaches directly to the back D-ring of a harness for increased mobility. High-impact resistant nylon housing and abrasion-resistant webbing provide long service life. Integral swivel prevents lifeline from twisting. Rated for up to a 400 lb. (181.4 kg) worker.

Weights & Dimensions

  • Hook Opening 1 in
  • Tensile Strength 5,000 lbs
  • Length 9
  • Extended Length 9ft in
  • Weight Capacity 400 lbs
  • Cable Diameter 1"
  • Weight 4 lbs

Product Details

  • Cable Material Aluminum
  • Description TurboLite™ Personal Fall Limiters
  • Number of Legs 1
  • Hardware Material Aluminum
  • Brand Miller
  • Package Quantity 1
  • Workers per System 1
  • Material Aluminum
  • Manufacturers Part Number MFL-12-Z7/9FT
  • Color Family Red
  • Unit Connector Aluminum Carabiner
  • Respirator Connection Type Aluminum Locking Rebar Hook

Compliance & Certifications

  • Certifications Meets all applicable OSHA, ANSI and CSA standards
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Honeywell Miller TurboLite Personal Fall Limiters, Alum. Carabiner & Rebar Hook, 9'L, 400lbs Cap.

Honeywell Miller TurboLite Personal Fall Limiters, Alum. Carabiner & Rebar Hook, 9'L, 400lbs Cap.

Item #: WBB2453201

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant