- Conservation (Graphic) signs remind people that it's important for the environment to conserve energy and water.
- Promote conservation and encourage a green mindset by using labels that remind to conserve electricity.
- Printed image protected by UV protective coating for durability indoor and outdoor
- Permanent acrylic adhesive back
- Dual-layer flexibility can be applied to curved areas
- Round corners and scored back liner for quick peel-off and application
- Mounting Location : Self-Adhesive
AccuformNMC Turn Off When Not In Use Label, Adhesive Dura-Vinyl, 3" x 1-1/2"
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$3.53
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 5 in |
| Height | 3-1/2 in |
| Weight | 0 lbs |
| Size | 3-1/2 x 5 in |
| Thickness | 0.006 in |
Product Details
| Sign Shape | Rectangle |
| Sign Legend | Turn Off When Not In Use |
| Color | Yellow |
| Mounting Location | Surface |
| Language(s) | English |
| Material | Adhesive Dura-Vinyl |
| Package Quantity | 1 |
| Legend Heading | Turn Off When Not In Use |
| Manufacturers Part Number | LHSK506XVE |
| Brand | Accuform |