Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck


My Cart
Add to list
Print
American Metalcraft PS14P - Turner, 3 x 8 Offset Perforated Blade, 14" Overall Length

Model #: WBB551030

MPN #: PS14P

American Metalcraft PS14P - Turner, 3 x 8 Offset Perforated Blade, 14" Overall Length

|
Questions & Answers (0)
PRICE
$9.00
Usually ships in 7 to 10 days
Turner, 3X8 Offset Perforated Blade, 14" Overall Length

Plastic Handle Turners, Stainless steel offset blades and dark brown plastic handles. Available with straight or round blades. 3" x 8" round perf blade (7.6 x 20.3 cm) 14" (35.6 cm) Long Overall, 12/120 pack

14
14
Min. purchase quantity is 14
Easy online or call-in returns.