Q1 campaign
x

Take 15% off your entire order!

Offer applied at checkout

2-1/2" x 4" Pie Knife, Wavy Edge, Polypropylene Handle

2-1/2" x 4" Pie Knife, Wavy Edge, Polypropylene Handle

Item #: WBB240248

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $19.00

Save $0.95 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

2-1/2" x 4" Pie Knife, Wavy Edge, Polypropylene Handle

This Victorinox wavy edge pie server has an ergonomic style handle which allows for comfort and control. Blade is made of high carbon stainless steel for long lasting construction. 2-1/2" x 4" white polypropylene handle.

Product Details

  • Type Pie Knife
  • Handle Polypropylene
  • Brand Victorinox
  • Description Pie Kinife
  • Manufacturers Part Number 7.6259.12

Weights & Dimensions

  • Blade Length 2-1/2 x 6 in
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
2-1/2" x 4" Pie Knife, Wavy Edge, Polypropylene Handle

2-1/2" x 4" Pie Knife, Wavy Edge, Polypropylene Handle

Item #: WBB240248

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant