x

Take 15% off your entire order!

Offer applied at checkout

Linemaster Twin 632-S Clipper Twin Foot Switch, Momentary, Black, Cast Iron

Linemaster Twin 632-S Clipper Twin Foot Switch, Momentary, Black, Cast Iron

Item #: WBB1653825

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Minimum Quantity: 2

Price: $125.95

Save $6.30 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Linemaster Twin 632-S Clipper Twin Foot Switch, Momentary, Black, Cast Iron

Clipper twin foot switch, electrical, 2-pedal, momentary, single stage, no guard, black, en 60529 degree of protection IP20 (IP68 upon request), splash resistant (available)

Medium duty general purpose design

Materials of construction:
  • Constructed of cast iron for long-life
  • Non-skid base pad
  • Adjustable strain relief connector
  • Durable black finish
  • Model 632-da can be used to control lighting
  • Model 638-s features a cast aluminum housing painted alert orange with a splash resistant interior switch
Features & benefits:
  • Proven reliability
  • All maintained models offer "push on-push off" action that insures long trouble-free performance
  • Wide treadle models have 2 holes provided for rigid mounting to floor or equipment
  • Twin models have 4 holes provided for rigid mounting to floor or equipment
  • Divider bar on twin models aids in reducing accidental operation of multiple pedals at once
Options:
  • The wide treadle models offer a large seven inch target for the operator's foot
  • Aluminum housing available for twin models
  • Airval models available
  • Heavy gauge steel guard available

  • BRAND Linemaster
  • HEIGHT INCHES 1.87
  • LENGTH INCHES 4.54
  • MANUFACTURERS PART NUMBER Twin 632-S
  • TYPE Momentary
  • WIDTH INCHES 8.38
  • CONSTRUCTION Cast Iron
  • COLOR Black
  • STYLE Clipper
  • WEIGHT LBS 5
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

2 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Linemaster Twin 632-S Clipper Twin Foot Switch, Momentary, Black, Cast Iron

Linemaster Twin 632-S Clipper Twin Foot Switch, Momentary, Black, Cast Iron

Item #: WBB1653825

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant