Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




3M Protecta

Model # :WBB1856872

MPN #: 7100319832

3M™ Protecta® Twin-Leg Self Retracting Lifeline, Steel Snap Hook, 6'

Product Description
3M™ Protecta® Twin-Leg Self Retracting Lifeline, Steel Snap Hook, 6' 3100510

Our Protecta® personal self retracting lifelines (SRL's) represent a major improvement in economy line SRL's. Employers can economically replace simple lanyards with the versatility and added safety of a 6 ft. (1.8m) SRL. Protecta® personal SRL's are ergonomically designed for ease of use and are ideal for direct connection to most harnesses. The compact and lightweight design is barely noticeable on your back and stays out of the worker's way. In addition, tension is always kept on the lifeline, which reduces dragging, snagging and trip falls. Whether your application requires single or twin leg configurations, mounting to an overhead anchor or for connection directly to harness, there are several models to choose from to suit your application. These Protecta® SRL's lock quickly-stopping falls within inches -providing more protection at low heights.
  • Twin-leg 100% tie-off design
  • Triple locking carabiner connects SRL's to form twin-leg system
  • 6 ft. (1.8m) twin-leg lifelines with 1" (2.5cm) polyester web
  • Self-locking snap hook on each lifeline
  • Compact, lightweight design
  • Tough and impact resistant thermoplastic housing
  • Swiveling anchorage loops
  • Quick activating speed sensing brake systems
  • High capacity external energy absorbers and impact indicators
  • Several configurations available
PRICE
$519.00

1
1
Ships in 8 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Weight Capacity310 lbs
Weight5 lbs
Hook Opening3/4 in
Lifeline Width1 in
Lifeline Length6 ft
Lifeline Diameter1

Product Details

Harness Connection MaterialSteel
Lifeline MaterialStainless Steel
Number of Legs2
ColorRed
Mounting LocationOverhead
Anchorage ConnectionSnap Hook
Cable MaterialStainless Steel Cable
DescriptionRebel™ Twin-Leg Self Retracting Lifeline, 100% Tie-Off
Package Quantity1
Manufacturers Part Number7100319832
Housing MaterialNylon Thermoplastic
Anchorage Connection MaterialSteel
Harness ConnectionCarabiner
Brand3M Protecta

Compliance & Certifications

CertificationsANSI Z359.14, A10.32; OSHA 1910.66 1926.502
ANSI SRL ClassClass 2
ANSI SRL TYPESRL-P