Pentel® Twist Eraser III Automatic Pencil, 0.5mm, Violet
Write a Review
|
Questions & Answers (0)
Product Description
Twist-Erase III Mechanical Pencils feature a sturdy, well-balanced barrel that makes it the most popular Twist-Erase Pencil. Protective tip design stabilizes lead to reduce lead breakage. Latex-free grip delivers maximum comfort and control. With the jumbo Twist-Up Eraser, you'll suffer no smudges, no paper tears and no ghosts. Each mechanical pencil is preloaded with Pentel Super Hi-Polymer HB lead. Lead never needs sharpening, is super strong and produces a clear dark line. Pencils are refillable with Pentel Super Hi-Polymer Lead and E10 jumbo refill eraser. Comfort Grip/Self-Advancing Lead/Eraser/Latex-Free Grip.
PRICE
$6.90
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Point Size | 0.5 mm |
Product Details
| Type | Pencil |
| Pencil Number | #2 |
| Style | Mechanical Pencil |
| Lead Type | Medium |
| Description | Twist Eraser III Mechanical Pencil |
| Lead Color Family | Black |
| Package Quantity | 1/Pack |
| Refillable | Yes |
| Manufacturers Part Number | QE515V |
| Retractable | Yes |
| Barrel Color Family | Violet |
| Lead Degree Hardness | Medium |
| Brand | Pentel |