L.H.Dottie® Two Hole Pipe Strap, Carbon Steel, 22 Gauge, 3/8", 250 Pack
Write a Review
|
Questions & Answers (0)
Product Description
Two Hole Rigid Straps are used to fasten Rigid or IMC conduit to wood, masonry, and other similar surfaces. They are zinc plated for corrosion resistance. Material: Carbon Steel
PRICE
$66.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 1-7/8 |
| Width | 1/2 in |
| Weight Capacity | 50 |
| Size | 1-7/8 x 1/2 in |
Product Details
| Type | Two Hole Strap |
| Material | Steel |
| Package Quantity | 250 |
| Description | Two Hole Pipe Strap, 22 Gauge |
| Manufacturers Part Number | HW400 |
| For Use With | Pipe |
| Brand | L.H.Dottie |