Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Climax Metal

Model # :WBB282916

MPN #: 2C-181-S

Two-Piece Clamping Collar, 1-13/16", Stainless Steel

Product Description
Two-Piece Clamping Collar 2C-Series, Climax Metal, 1-13/16" bore, 2-7/8" outside diameter.

Stainless Steel Two-Piece Clamping Collar. Design fully engages the shaft without marring. Easily installed where major disassembly would otherwise be required. Greater axial holding power than set screw or one-piece clamping collars. Effective on hard & soft shafts.

PRICE
$86.95

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width11/16 in
Weight0.7 lbs
Diameter2-7/8 in
Bore Size1-13/16"

Product Details

MaterialStainless Steel
DescriptionTwo-Piece Clamping Collar
Manufacturers Part Number2C-181-S
BrandClimax Metal