Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Climax Metal

Model # :WBB282427

MPN #: H2C-400

2-Piece Clamping Collar, 4", Black Oxide Steel

Product Description
Two-Piece Clamping Collar 2C-Series, Climax Metal, 4" bore, 5-1/4" outside diameter.

Black Oxide Plated Steel Two-Piece Clamping Collar. Design fully engages the shaft without marring. Easily installed where major disassembly would otherwise be required. Greater axial holding power than set screw or one-piece clamping collars. Effective on hard & soft shafts.

PRICE
$115.95

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width7/8 in
Weight2 lbs
Diameter5-1/4 in
Bore Size4"

Product Details

MaterialBlack Oxide Steel
DescriptionTwo-Piece Clamping Collar
Manufacturers Part NumberH2C-400
BrandClimax Metal