Two-Piece Clamping Collar 2C-Series, Climax Metal, 4-15/16" bore, 6-1/4" outside diameter.
Stainless Steel Two-Piece Clamping Collar. Design fully engages the shaft without marring. Easily installed where major disassembly would otherwise be required. Greater axial holding power than set screw or one-piece clamping collars. Effective on hard & soft shafts.
2-Piece Clamping Collar, 4-15/16", Stainless Steel
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$505.00
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 7/8 in |
| Weight | 3 lbs |
| Diameter | 6-1/4 in |
| Bore Size | 4-15/16" |
Product Details
| Material | Stainless Steel |
| Description | Two-Piece Clamping Collar |
| Manufacturers Part Number | H2C-493-S |
| Brand | Climax Metal |