2-Piece Clamping Collar, 5-1/4", Black Oxide Steel
Write a Review
|
Questions & Answers (0)
Product Description
Two-Piece Clamping Collar 2C-Series, Climax Metal, 5-1/4" bore, 6-3/4" outside diameter.
Black Oxide Plated Steel Two-Piece Clamping Collar. Design fully engages the shaft without marring. Easily installed where major disassembly would otherwise be required. Greater axial holding power than set screw or one-piece clamping collars. Effective on hard & soft shafts.
Black Oxide Plated Steel Two-Piece Clamping Collar. Design fully engages the shaft without marring. Easily installed where major disassembly would otherwise be required. Greater axial holding power than set screw or one-piece clamping collars. Effective on hard & soft shafts.
PRICE
$229.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 7/8 in |
| Weight | 2 lbs |
| Diameter | 6-3/4 in |
| Bore Size | 5-1/4" |
Product Details
| Material | Black Oxide Steel |
| Description | Two-Piece Clamping Collar |
| Manufacturers Part Number | H2C-525 |
| Brand | Climax Metal |