Two-Piece Clamping Collar, 7/16" bore, 15/16" outside diameter.
Black Oxide Plated Steel Two-Piece Clamping Collar. Design fully engages the shaft without marring. Easily installed where major disassembly would otherwise be required. Greater axial holding power than set screw or one-piece clamping collars. Effective on hard & soft shafts.
Two-Piece Clamping Collar, 7/16" Bore, G2SC-043-B
|
Questions & Answers (0)
Product Description
PRICE
$4.70
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 3/8 in |
| Weight | 0.8 oz |
| Clamp Screw | 6-32 x 3/8 |
| Diameter | 15/16 in |
| Bore Size | 7/16" |
Product Details
| Material | Black Oxide Steel |
| Description | Two-Piece Clamping Collar |
| Manufacturers Part Number | G2SC-043-B |
| Brand | Climax Metal |