Two-Piece Clamping Collar, 1/2 " Bore, G2SC-050-B
|
Questions & Answers (0)
Product Description
Two-Piece Clamping Collar, 1/2 " bore, 1 1/8 " outside diameter.
Black Oxide Plated Steel Two-Piece Clamping Collar. Design fully engages the shaft without marring. Easily installed where major disassembly would otherwise be required. Greater axial holding power than set screw or one-piece clamping collars. Effective on hard & soft shafts.
Black Oxide Plated Steel Two-Piece Clamping Collar. Design fully engages the shaft without marring. Easily installed where major disassembly would otherwise be required. Greater axial holding power than set screw or one-piece clamping collars. Effective on hard & soft shafts.
PRICE
$4.69
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 13/32 in |
| Weight | 1 oz |
| Clamp Screw | 8-32 x 1/2 |
| Diameter | 1-1/8 in |
| Bore Size | 1/2" |
Product Details
| Material | Black Oxide Steel |
| Description | Two-Piece Clamping Collar |
| Manufacturers Part Number | G2SC-050-B |
| Brand | Climax Metal |