Two-Piece Clamping Collar, 1 3/8 " Bore, G2SC-137-SS
|
Questions & Answers (0)
Product Description
Two-Piece Clamping Collar, 1 3/8 " bore, 2 1/4 " outside diameter.
Stainless Steel Two-Piece Clamping Collar. Design fully engages the shaft without marring. Easily installed where major disassembly would otherwise be required. Greater axial holding power than set screw or one-piece clamping collars. Effective on hard & soft shafts.
Stainless Steel Two-Piece Clamping Collar. Design fully engages the shaft without marring. Easily installed where major disassembly would otherwise be required. Greater axial holding power than set screw or one-piece clamping collars. Effective on hard & soft shafts.
PRICE
$37.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 9/16 in |
| Weight | 6 oz |
| Clamp Screw | 1/4-28 x 3/4 |
| Diameter | 2-1/4 in |
| Bore Size | 1-3/8" |
Product Details
| Material | Stainless Steel |
| Description | Two-Piece Clamping Collar |
| Manufacturers Part Number | G2SC-137-SS |
| Brand | Climax Metal |