Two-Piece Clamping Collar, 1 7/8 " Bore, G2SC-187-B
|
Questions & Answers (0)
Product Description
Two-Piece Clamping Collar, 1 7/8 " bore, 2 7/8 " outside diameter.
Black Oxide Plated Steel Two-Piece Clamping Collar. Design fully engages the shaft without marring. Easily installed where major disassembly would otherwise be required. Greater axial holding power than set screw or one-piece clamping collars. Effective on hard & soft shafts.
Black Oxide Plated Steel Two-Piece Clamping Collar. Design fully engages the shaft without marring. Easily installed where major disassembly would otherwise be required. Greater axial holding power than set screw or one-piece clamping collars. Effective on hard & soft shafts.
PRICE
$19.25
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 11/16 in |
| Weight | 10.5 oz |
| Clamp Screw | 5/16-24 x 1 |
| Diameter | 2-7/8 in |
| Bore Size | 1-7/8" |
Product Details
| Material | Black Oxide Steel |
| Description | Two-Piece Clamping Collar |
| Manufacturers Part Number | G2SC-187-B |
| Brand | Climax Metal |