Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Climax Metal

Model # :WBB263584

MPN #: G2SC-200-B

Two-Piece Clamping Collar, 2 " Bore, G2SC-200-B

Product Description
Two-Piece Clamping Collar, 2 " bore, 3 " outside diameter.

Black Oxide Plated Steel Two-Piece Clamping Collar. Design fully engages the shaft without marring. Easily installed where major disassembly would otherwise be required. Greater axial holding power than set screw or one-piece clamping collars. Effective on hard & soft shafts.

PRICE
$18.75

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width11/16 in
Weight11 oz
Clamp Screw5/16-24 x 1
Diameter3 in
Bore Size2"

Product Details

MaterialBlack Oxide Steel
DescriptionTwo-Piece Clamping Collar
Manufacturers Part NumberG2SC-200-B
BrandClimax Metal